Beli bor listrik dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Jigsaw (Gergaji Listrik)
    Mulai

    Rp729.900

    RYU Jigsaw (Gergaji Listrik)
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  2. RYU Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    RYU Drill (Mesin Bor Listrik)
    atribut:
    • Chuck Capacity (mm): 10
  3. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  4. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  6. RYU Angle Grinder (Mesin Gerinda Tangan)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  7. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  8. Makita Jigsaw
    Mulai

    Rp1.199.900

  9. KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.799.900

    KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  10. Wipro Air Grease Gun (Pistol Gemuk)
    Mulai

    Rp369.900

    Wipro Air Grease Gun (Pistol Gemuk)
    atribut:
    • Air inlet (inch): 1/4 NPT
    • Air Pressure (psi): 900
    • Hose size (inch): 3/8 I.D
    • Capacity (cc): 400
    • Out Pressure (psi): 4200
  11. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  12. Mesin HL Spare Part Jigsaw
    Mulai

    Rp91.900

    Mesin HL Spare Part Jigsaw
    atribut:
    • Compatible for: Jigsaw HL 6188+
    • Type: Blade Plate Assy #22
  13. TOLSEN Crowbar (Linggis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    TOLSEN Crowbar (Linggis)
    Deskripsi:
    -Forged Carbon Steel With Heat Treatment-HRC52-56-Paint Coating
  14. Primus Converter RS-485/232
    Mulai

    Rp759.900

    Primus Converter RS-485/232
    Deskripsi:
    RM-012 is converter for from RS232 signal to RS-422/RS-485 and from RS-422/RS-485 to signal RS232 by controlling direction of automatic data which users can freely use .It is specially designed to use with every program having direct communication RS-232There is LED display to show status of working power supply which could be used with adapter 9 VDC.Operation-Connect signal wire DB 9 to computer or electronic devices which has port RS-232-Connect signal RS-485/RS-422 with electronic devices which has port RS-485/RS-422-Connect adapter 9 VDC then plug in-LED of power will be lit, if not, DIP.SW is incorrect
    atribut:
    • Baud Rate (bps): 1200 - 115200
    • Communication: RS232 to RS442/RS485 Convertor
    • Connector: Terminal Type Include with USB connection
    • Display: LED display showing working status
    • Power Supply (V): 9 DC by Adaptor
  15. RYU Cordless Driver (Mesin Bor Obeng Baterai)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp249.900

    RYU Cordless Driver (Mesin Bor Obeng Baterai)
    atribut:
    • Battery Voltage (V): 4.8
    • Reversible: Yes
  16. DEWALT portable Jigsaw
    Mulai

    Rp1.799.900

    DEWALT portable Jigsaw
    Deskripsi:
    Fitur & Benefit:- Motor 6.5 Amp yang bertenaga menghasilkan daya pemotongan untuk material yang paling berat- Kecepatan variabel menghasilkan 500 - 3.200 goresan per menit untuk kecepatan pemotongan optimal untuk semua aplikasi- Clamp blade aksi-tuas keyless untuk perubahan blade cepat dan mudah- Casing gigi dari semua logam dan tuas blade tanpa kunci meningkatkan daya tahan pahat di lingkungan toko profesional- Tindakan orbital 4-posisi memungkinkan pemotongan yang lebih cepat dan lebih agresif- Penahanan bevel positif memastikan akurasi pada sudut paling umum 0 °, 15 °, 30 °, dan 45 °- Mekanisme Counter-balance mengurangi getaran dan kelelahan pengguna- Pegangan karet ekstra besar mengurangi getaran dan memberikan kenyamanan selama penggunaan dalam waktu lama- Blower debu terintegrasi menjaga visibilitas garis potong- Penutup sepatu plastik non-marring melindungi bahan lembut atau mengkilap dari goresan dari sepatu- Hanya menerima bilah T-shank untuk daya tahan optimalSpesifikasi :- Bergaransi resmi 3 tahun- Daya: 650 Watts- Tidak ada Beban Stroke Penilaian: 500-3200 spm Stroke- Panjang: 20 mm- Bevel Kapasitas: 45 Max.- Pemotongan Kapasitas [Kayu]: 85 mm - Max.- Pemotongan Kapasitas [baja]: 10 mm Max.- Pemotongan Kapasitas [Non Ferrous Metal]: mm 20- Berat: 2.4 kg Jigsaw 220 - 240V 50 - 60HZ
    atribut:
    • Power (W): 650
    • Length (mm): 20
    • Bevel Capacity: 45 Max
    • Cutting Capacity (Wood): 85 mm - Max.
    • Cutting Capacity (Steel): 10 mm Max.
    • Cutting Capacity (Non Ferrous Metal): 20 mm
  17. LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
Daftar Harga bor listrik dewalt Terbaru November 2026
RYU Jigsaw (Gergaji Listrik)Rp729.900
RYU Drill (Mesin Bor Listrik)Rp369.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.099.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
RYU Impact Drill (Mesin Bor Beton)Rp489.900
RYU Angle Grinder (Mesin Gerinda Tangan)Rp399.900
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.199.900
Makita JigsawRp1.199.900
KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)